- 1/8 in Extended Plastic Tip
- Red Color
description
- Security Check Paint Marker provides a convenient visual method for identification of vibratory loosening or tampering in nuts, bolts, fasteners, and assemblies. High visibility paint mark becomes a hard film that breaks easily. Ideal for quality control and warranty work. The non-drip formula easily applies across bolt threads and cracks when loosened. Safe on most surfaces, adheres perfectly to metal.
applications
- Surfaces: Metals, Rubber
- Industries: Automotive, OEM, Tire and Retread, Metal Production
features
- Paint marks crack for visual indication of loosening or tampering of bolts and parts
- Each tube packed with extended plastic tip
- Dry to touch: 15 minutes
- Full Cure: 4 days
- Comes in eight high-visibility colors
- Larger volume tube holds 70% more paint than leading competitor
- Marking range: -4°F to 158°F, (20°C to 70°C )
| Dry Time | 15 mins |
| Shelf Life | 1095 days |
| Temperature Range [Max] | 158 °F |
| Temp Range | -4 °F to 158 °F |
| Tip Size | 3 mm |
| Flashpoint | 81.5 °F |
| Tip Type | Extended Plastic Tip |
| Color | Red |
| Applicable Materials | All Metals |
| Packing Type | Tube |
| Flash Point | 81.5 °F |
| Resistance | UV, Weather |
| Type | Tube |
| Permanence | Permanent |
| No. of Tips | 1 |
| Hazardous Material | Yes |
| Base Chemical | Solvent |
| Capacity Volume | 50 mL |
| Removal Method | Mineral Spirits |
| Temperature Range [Min] | -4 °F |
| Mark Size (in) | 1/8 in |
| Mark Size (mm) | 3 mm |
| Physical Form | Liquid |
| Application | Tamper Proof Torque Marker |
| Container Size | 50 mL |
| Container Type | Tube |
| Applicable Material | Plastic Barrel |
| Weight | 0.2 LB |
| EAN or UPC | 486159667002 |

