Skip to content Skip to navigation menu
Paint-Riter® Valve Action Liquid Paint Marker

96800

Paint-Riter® Valve Action Liquid Paint Marker
Item #111792007
  • 1/8 in Round Bullet Tip
  • White Color
  • Permanent
  • 30 second Dry Time
  • Carded Package
Paint-Riter® Valve Action Liquid Paint Marker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1/8 in Round Bullet Tip
  • White Color
  • Permanent
  • 30 second Dry Time
  • Carded Package

description

  • Paint-Riter® Valve Action® is a fast-drying liquid paint marker that provides long-lasting, wear- and weather-resistant marks that are safe for almost any surface. As the most versatile liquid paint marker in the world, the xylene-free paint reduces user health risks and is available in 18 bold and fluorescent colors for accurate mark identification.

applications

  • Surfaces: Cloth/Fabric (Textiles), Glass, Iron, Pipes/Tubes, Plastic, Rubber/Tires, Steel
  • Applications: Industrial manufacturing, Automotive and other transportation, Automotive assembly, Metal fFbrication, Construction, Welding, Shipping Supply, Textile industry, Aviation and Aerospace

features

  • 14 standard and 4 fluorescent colors for improved mark identification, quality control, and parts inspection
  • Fast-drying, permanent paint for immediate handling reduces work downtime
  • Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the U.S.A.
  • Dura-Nib medium bullet tip resists wear to provide long marking life
  • Durable metal barrel and clip-cap reduce breakage and store easily in pocket
  • Marking range: -50°F to 150°F (-46°C to 66°C)
Temp Range -50 °F to 150 °F
Permanence Permanent
Resistance Weather
Dry Time 30 sec
Flash Point 87.8 °F
Applicable Material Metal Barrel
Tip Size 3 mm
Temperature Range [Min] -50 °F
Shelf Life 1095 days
Mark Size (mm) 3 mm
Manufacturer Name Markal®
Net Fill 10 ml
Color White
VOC Content [Max] 5.81 lb/gal, 696 g/l
Flashpoint 87.8 °F
Mark Size (in) 1/8 in
VOC Content [Min] 3.89 lb/gal, 466 g/l
Low Corrosion Yes
Physical Form Liquid
Base Chemical Solvent
VOC Content 3.89 to 5.81 lb/gal, 466 to 696 g/l
Tip Type Round Bullet
Temperature Range [Max] 150 °F
Type Marker
Hazardous Material No
Weight 0.1 LB
EAN or UPC 486159680018
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison