Skip to content Skip to navigation menu
Paint-Riter® Valve Action Liquid Paint Marker

96803

Paint-Riter® Valve Action Liquid Paint Marker
Item #111792010
  • 1/8 in Round Bullet Tip
  • Black Color
  • Permanent
  • 30 second Dry Time
  • Carded Package
Paint-Riter® Valve Action Liquid Paint Marker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1/8 in Round Bullet Tip
  • Black Color
  • Permanent
  • 30 second Dry Time
  • Carded Package

description

  • Paint-Riter® Valve Action® is a fast-drying liquid paint marker that provides long-lasting, wear- and weather-resistant marks that are safe for almost any surface. As the most versatile liquid paint marker in the world, the xylene-free paint reduces user health risks and is available in 18 bold and fluorescent colors for accurate mark identification.

applications

  • Surfaces: Cardboard, Glass, Metal, Paper, Plastic, Rubber, Wood
  • Industries: Industrial manufacturing, Automotive and other transportation, Automotive assembly, Metal fabrication, Construction, Welding, Shipping supply, Textile industry, Aviation and aerospace

features

  • 14 standard and 4 fluorescent colors for improved mark identification, quality control, and parts inspection
  • Fast-drying, permanent paint for immediate handling reduces work downtime
  • Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the U.S.A.
  • Dura-Nib medium bullet tip resists wear to provide long marking life
  • Durable metal barrel and clip-cap reduce breakage and store easily in pocket
  • Marking range: -50°F to 150°F (-46°C to 66°C)
Flashpoint 87.8 °F
Tip Type Round Bullet
Hazardous Material Yes
Temp Range -50 °F to 150 °F
Resistance Wear, Weather
Net Fill 10 mL
Tip Size 1/8 in, 3 mm
Mark Size (mm) 3 mm
Temperature Range [Min] -50 °F
Dry Time 30 sec
Color Black
Manufacturer Name Markal®
Permanence Permanent
VOC Content 3.89 to 5.81 lb/gal, 466 to 696 g/l
Flash Point 87.8 °F
Temperature Range [Max] 150 °F
Type Marker
Physical Form Liquid
Mark Size (in) 1/8 in
Shelf Life 1095 days
Low Corrosion Yes
VOC Content [Min] 3.89 lb/gal, 466 g/l
Applicable Material Metal Barrel
Base Chemical Solvent
VOC Content [Max] 5.81 lb/gal, 696 g/l
Weight 0.0 LB
EAN or UPC 486159680322
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison