Paint-Riter® Valve Action® is a fast-drying liquid paint marker that provides long-lasting, wear- and weather-resistant marks that are safe for almost any surface. As the most versatile liquid paint marker in the world, the xylene-free paint reduces user health risks and is available in 18 bold and fluorescent colors for accurate mark identification.
applications
Surfaces: Steel and iron, Plastic, Glass, Pipes and tubes, Rubber and tires, Cloth and fabric (textiles)
Applications: Industrial manufacturing, Automotive and other transportation, Automotive assembly, Metal fabrication, Construction, Welding, Shipping supply, Textile industry, Aviation and aerospace
features
Fast-drying, permanent paint for immediate handling reduces work downtime
Xylene-free paint reduces user health risks and makes for a safer marking tool.
Dura-Nib medium bullet tip resists wear to provide long marking life
Durable metal barrel and clip-cap reduce breakage and store easily in pocket
Marking range: -50°F to 150°F (-46°C to 66°C)
Made in U.S.A.
Flashpoint
87.8 °F
Type
Marker
VOC Content [Min]
3.89 lb/gal, 466 g/l
Mark Size (in)
1/8 in
Net Fill
10 mL
Tip Size
1/8 in
Color
White
Manufacturer Name
Markal®
Resistance
Wear, Weather
Tip Type
Round Bullet
Dry Time
30 sec
Permanence
Permanent
VOC Content
3.89 to 5.81 lb/gal, 466 to 696 g/l
Temperature Range [Max]
150 °F
Physical Form
Liquid
Low Corrosion
Yes
Temperature Range [Min]
-50 °F
Shelf Life
1095 days
Mark Size (mm)
3 mm
Flash Point
87.8 °F
Temp Range
-50 °F to 150 °F
VOC Content [Max]
5.81 lb/gal, 696 g/l
Applicable Material
Metal Barrel
Base Chemical
Solvent
Weight
0.055 LB
EAN or UPC
486159682098
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back