Skip to content Skip to navigation menu
Paint-Riter® Valve Action Liquid Paint Marker

96824

Paint-Riter® Valve Action Liquid Paint Marker
Item #110468387
  • 1/8 in Round Bullet Tip
  • Orange Color
  • Permanent
  • 30 second Dry Time
Paint-Riter® Valve Action Liquid Paint Marker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1/8 in Round Bullet Tip
  • Orange Color
  • Permanent
  • 30 second Dry Time

description

  • Paint-Riter® Valve Action® is a fast-drying liquid paint marker that provides long-lasting, wear- and weather-resistant marks that are safe for almost any surface. As the most versatile liquid paint marker in the world, the xylene-free paint reduces user health risks and is available in 18 bold and fluorescent colors for accurate mark identification.

applications

  • Surfaces: Steel and iron, Plastic, Glass, Pipes and tubes, Rubber and tires, Cloth and fabric (textiles)
  • Industries: Industrial manufacturing, Automotive and other transportation, Automotive assembly, Metal fabrication, Construction, Welding, Shipping supply, Textile industry, Aviation and aerospace

features

  • Fast-drying, permanent paint for immediate handling reduces work downtime
  • Xylene-free paint reduces user health risks and makes for a safer marking tool.
  • Dura-Nib medium bullet tip resists wear to provide long marking life
  • Durable metal barrel and clip-cap reduce breakage and store easily in pocket
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Made in U.S.A.
VOC Content [Min] 3.89 lb/gal, 466 g/l
Shelf Life 1095 days
Dry Time 30 sec
Tip Type Round Bullet
Permanence Permanent
Mark Size (in) 1/8 in
Resistance Wear, Weather
Temp Range -50 °F to 150 °F
Mark Size (mm) 3 mm
Physical Form Liquid
Flashpoint 87.8 °F
Base Chemical Solvent
Temperature Range [Min] -50 °F
Flash Point 87.8 °F
Tip Size 1/8 in, 3 mm
VOC Content [Max] 5.81 lb/gal, 696 g/l
Hazardous Material Yes
Temperature Range [Max] 150 °F
Color Orange
Applicable Material Metal Barrel
Net Fill 10 mL
Type Marker
Manufacturer Name Markal®
Low Corrosion Yes
VOC Content 3.89 to 5.81 lb/gal, 466 to 696 g/l
Weight 0.055 LB
EAN or UPC 486159682470
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison