Skip to content Skip to navigation menu
Paint-Riter® Valve Action Liquid Paint Marker

96826

Paint-Riter® Valve Action Liquid Paint Marker
Item #110468389
  • 1/8 in Round Bullet Tip
  • Green Color
  • Permanent
  • 30 second Dry Time
Paint-Riter® Valve Action Liquid Paint Marker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1/8 in Round Bullet Tip
  • Green Color
  • Permanent
  • 30 second Dry Time

description

  • Paint-Riter® Valve Action® is a fast-drying liquid paint marker that provides long-lasting, wear- and weather-resistant marks that are safe for almost any surface. As the most versatile liquid paint marker in the world, the xylene-free paint reduces user health risks and is available in 18 bold and fluorescent colors for accurate mark identification.

applications

  • Surfaces: Steel and iron, Plastic, Glass, Pipes and tubes, Rubber and tires, Cloth and fabric (textiles)
  • Applications: Industrial manufacturing, Automotive and other transportation, Automotive assembly, Metal fabrication, Construction, Welding, Shipping supply, Textile industry, Aviation and aerospace

features

  • Fast-drying, permanent paint for immediate handling reduces work downtime
  • Xylene-free paint reduces user health risks and makes for a safer marking tool.
  • Dura-Nib medium bullet tip resists wear to provide long marking life
  • Durable metal barrel and clip-cap reduce breakage and store easily in pocket
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Made in U.S.A.
Temperature Range [Max] 150 °F
Tip Type Round Bullet
Flash Point 87.8 °F
Physical Form Liquid
Net Fill 10 ml
Applicable Material Metal Barrel
Shelf Life 1095 days
Dry Time 30 sec
Temperature Range [Min] -50 °F
VOC Content [Max] 5.81 lb/gal, 696 g/l
Type Marker
Resistance Weather, Wear
Hazardous Material No
Color Green
Manufacturer Name Markal®
Low Corrosion Yes
Mark Size (mm) 3 mm
Temp Range -50 °F to 150 °F
VOC Content [Min] 3.89 lb/gal, 466 g/l
Permanence Permanent
Flashpoint 87.8 °F
VOC Content 3.89 to 5.81 lb/gal, 466 to 696 g/l
Mark Size (in) 1/8 in
Tip Size 3 mm
Base Chemical Solvent
Weight 0.055 LB
EAN or UPC 486159682616
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison