- 1/16 in Fine Tip
- White Color
- Permanent
- 30 second Dry Time
description
- The PRO-LINE Fine liquid paint marker combines the durability of paint with the marking precision of fine, valve-actuated tips. Whether marking on small surface areas or where easily-readable marks are required, the small tip sizes provide highly-visible, sharp lines for greater mark identification.
applications
- Surfaces: Steel and iron, Cloth and fabric (textiles), Plastic, Glass, Pipes and tubes
- Industries: Industrial manufacturing, Welding, Automotive and other transportation, Metal fabrication, Textile industry
features
- Fine tip allows for precise, permanent paint marking
- Mark sizes: fine 1/16" (1.5 mm)
- High-strength, lightweight barrel designed for industrial-grade use
- Self-storing cap with clip protects tip for longer life and stores easily in pocket
- Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the U.S.A.
- Marking range: 0°F to 150°F (-18°C to 66°C)
| Applicable Material | Plastic Barrel |
| Manufacturer Name | Markal® |
| Tip Size | 1/16 in, 1.6 mm |
| Flash Point | 87.8 °F |
| Physical Form | Liquid |
| Mark Size (mm) | 1.6 mm |
| Temperature Range [Min] | 0 °F |
| Shelf Life | 1095 days |
| Type | Marker |
| Base Chemical | Solvent |
| Tip Type | Fine |
| Temperature Range [Max] | 150 °F |
| Permanence | Permanent |
| Resistance | UV, Weather |
| Mark Size (in) | 1/16 in |
| Hazardous Material | Yes |
| Color | White |
| Temp Range | 0 °F to 150 °F |
| Dry Time | 30 sec |
| Flashpoint | 87.8 °F |
| Weight | 1.64 LB |
| EAN or UPC | 486159687116 |

