- 1/8 in Tip Size
- Black Color
- Permanent
- Wear and Weather Resistant
description
- The Markal® Paint-Riter + Aerospace marker is a pre-certified liquid paint marker that meets strict aerospace specifications. An element analysis report is published for each batch to guarantee low levels of chlorides, halogens, sulfur and low melting point metals specified by GE D50TF8 and Rolls-Royce EMS 56752 Specs.
applications
- Stainless Steel, Superalloy Metals, Alloy Metals
- Aviation and Aerospace
features
- Batch certified to meet GE D50TF8 and Rolls-Royce EMS 56755
- 3rd party lab analysis is available for each batch
- Paint formula contains low levels of chlorides, halogens, low melting point metals and sulfur
- Fast drying, long lasting and wear/weather resistant formula
- Valve-actuated for better controlled flow
- Available in 4 colors: Black, White, Yellow and Red
- Metal Barrel with clip-grip cap
| Applicable Material | Metal Barrel |
| Temp Range | -50 °F to 150 °F |
| Hazardous Material | Yes |
| Mark Size (in) | 1/8 in |
| VOC Content [Max] | 5.81 lb/gal, 696 g/l |
| VOC Content | 3.89 to 5.81 lb/gal, 466 to 696 g/l |
| Flash Point | 87.8 °F |
| Shelf Life | 1095 days |
| Tip Type | Round Bullet |
| Flashpoint | 87.8 °F |
| VOC Content [Min] | 3.89 lb/gal, 466 g/l |
| Dry Time | 46 sec |
| Physical Form | Liquid |
| Temperature Range [Max] | 150 °F |
| Resistance | Weather, Wear |
| Permanence | Permanent |
| Tip Size | 3 mm |
| Specification | Meets Stringent Aerospace GE D50TF8 and Rolls-Royce EMS 56752 Specifications |
| Color | Black |
| Low Corrosion | Yes |
| Mark Size (mm) | 3 mm |
| Base Chemical | Solvent |
| Temperature Range [Min] | -50 °F |
| Type | Marker |
| Removal Method | Mineral Spirits or Isopropyl Alcohol |
| Weight | 0.0 LB |
| EAN or UPC | 48615968957 |

