The Dura-Ink® Controlled Flow is a permanent ink marker, which uses a valve-actuated tip to provide on-demand ink for smooth, continuous use. The durable metal barrel reduces breakage and holds a large ink supply for increased marking mileage.
applications
Metal, Cardboard, Pipes and tubes, Plastic, Glass, Lumber and timber, Polished stone and tile
Industrial manufacturing, Metal fabrication, Shipping supply, Construction, Machine shops and stamping works, Automotive and other transportation, Aviation and aerospace
features
Industrial-grade ink dries quickly to leave smear- and water-resistant marks
The strong metal barrel and clip-cap reduce breakage
Extra-tough tip will not spread or mush, providing longer marking life
Xylene-free formula for a safer marking tool
Mark size: 1/8" (3 mm)
Resistance
Water
Hazardous Material
Yes
Tip Size
3 mm
Net Fill
10 ml
Permanence
Permanent
VOC Content
6.3 lb/gal, 755 g/l
Tip Type
Bullet
Applicable Material
Metal Barrel
Manufacturer Name
Markal®
Physical Form
Liquid
Type
Marker
Dry Time
3 sec
Removal Method
Organic Solvents
Mark Size (in)
1/8 in
Shelf Life
1095 days
Color
Black
Flash Point
60.8 °F
Mark Size (mm)
3 mm
Weight
0.0 LB
EAN or UPC
486159692370
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back