- Wood-Cased Pencil
- Hard Lead
- 7" Length
description
- Markal carpenter pencils are premium quality wood-cased pencils ideal for marking wood, concrete, and other surfaces. Three lead hardnesses are available to match marking surface needs.
applications
- Surfaces: Wood, Concrete, Paper, Cardboard
- Industries: Lumber and timber industry, Construction
features
- Economical pencil for clean, accurate marks on wood, concrete and other surfaces
- Flat marker design prevents rolling on work tables
- Available in soft, medium, and hard lead to fit the surface needs
- Length: 7" (17.8 cm)
| Shelf Life | 1095 days |
| Type | Pencil |
| Applicable Material | Wood |
| Tip Size | 3 mm |
| Flashpoint | 87.8 °F |
| Color | Orange, Gray |
| Mark Size (mm) | 3 mm |
| Flash Point | 87.8 °F |
| Tip Type | Variable |
| Manufacturer Name | Markal® |
| Mark Size (in) | 1/8 in |
| Physical Form | Solid |
| Lead Grade | Hard |
| Length | 7 in |
| Permanence | Semi-Permanent |
| Weight | 0.01 LB |
| EAN or UPC | 486159692752 |

