Paint-Riter®+ Oily Surface is a liquid paint marker developed for superior marking performance on oily and greasy surfaces. The high performance paint penetrates through oils and greases to dry quickly and leave a bold, permanent mark that is wear, weather, and fade-resistant.
applications
Surfaces: Steel and iron, Aluminum, Pipes and tubes, Plastic, Rubber and tires
Industries: Metal fabrication, Automotive and other transportation, Industrial manufacturing, Steel mills and warehouses, Oil and gas, Construction, Aviation and aerospace
features
Unique paint formula resists spreading and dries quickly through oily surfaces to leave precise, permanent marks
Xylene-free paint reduces user health risks
Durable metal barrel and nib reduce breakage for longer marking life
Easy-to-grip clip-cap allows for convenient pocket storage
Marking range: -50°F to 150°F (-46°C to 66°C)
Made in U.S.A.
Low Corrosion
Yes
Temp Range
-50 °F to 150 °F
Shelf Life
1095 days
Manufacturer Name
Markal®
VOC Content
5.26 to 7.59 lb/gal, 630 to 909 g/l
Permanence
Permanent
Mark Size (mm)
3 mm
Color
Yellow
Type
Marker
Applicable Material
Metal Barrel
Tip Type
Round Bullet
Temperature Range [Min]
-50 °F
Mark Size (in)
1/8 in
Removal Method
Mineral Spirits or Isopropyl Alcohol
Flashpoint
46.4 °F
Flash Point
46.4 °F
Temperature Range [Max]
150 °F
Dry Time
30 sec
Base Chemical
Solvent
Physical Form
Liquid
Resistance
Fade, Wear, Weather
Weight
0.0 LB
EAN or UPC
486159695722
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back