Skip to content Skip to navigation menu
Paint-Riter®+ Oily Surface Liquid Paint Marker

96961

Paint-Riter®+ Oily Surface Liquid Paint Marker
Item #111792087
  • 1/8 in Round Bullet Tip
  • Yellow Color
  • Permanent
  • 30 second Dry Time
  • Fade, Wear and Weather Resistant
Paint-Riter®+ Oily Surface Liquid Paint Marker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1/8 in Round Bullet Tip
  • Yellow Color
  • Permanent
  • 30 second Dry Time
  • Fade, Wear and Weather Resistant

description

  • Paint-Riter®+ Oily Surface is a liquid paint marker developed for superior marking performance on oily and greasy surfaces. The high performance paint penetrates through oils and greases to dry quickly and leave a bold, permanent mark that is wear, weather, and fade-resistant.

applications

  • Surfaces: Steel and iron, Aluminum, Pipes and tubes, Plastic, Rubber and tires
  • Industries: Metal fabrication, Automotive and other transportation, Industrial manufacturing, Steel mills and warehouses, Oil and gas, Construction, Aviation and aerospace

features

  • Unique paint formula resists spreading and dries quickly through oily surfaces to leave precise, permanent marks
  • Xylene-free paint reduces user health risks
  • Durable metal barrel and nib reduce breakage for longer marking life
  • Easy-to-grip clip-cap allows for convenient pocket storage
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Made in U.S.A.
Flashpoint 46.4 °F
Temperature Range [Min] -50 °F
Low Corrosion Yes
Tip Size 1/8 in, 3 mm
Hazardous Material Yes
Shelf Life 1095 days
Physical Form Liquid
Base Chemical Solvent
Temp Range -50 °F to 150 °F
Resistance Fade, Wear, Weather
Mark Size (mm) 3 mm
Mark Size (in) 1/8 in
Manufacturer Name Markal®
VOC Content 5.26 to 7.59 lb/gal, 630 to 909 g/l
Tip Type Round Bullet
Flash Point 46.4 °F
Permanence Permanent
Temperature Range [Max] 150 °F
Color Yellow
Dry Time 30 sec
Removal Method Mineral Spirits or Isopropyl Alcohol
Type Marker
Applicable Material Metal Barrel
Weight 0.06 LB
EAN or UPC 486159696194
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison