Paint-Riter®+ Oily Surface is a liquid paint marker developed for superior marking performance on oily and greasy surfaces. The high performance paint penetrates through oils and greases to dry quickly and leave a bold, permanent mark that is wear, weather, and fade-resistant.
applications
Surfaces: Steel and iron, Aluminum, Pipes and tubes, Plastic, Rubber and tires
Industries: Metal fabrication, Automotive and other transportation, Industrial manufacturing, Steel mills and warehouses, Oil and gas, Construction, Aviation and aerospace
features
Unique paint formula resists spreading and dries quickly through oily surfaces to leave precise, permanent marks
Xylene-free paint reduces user health risks
Durable metal barrel and nib reduce breakage for longer marking life
Easy-to-grip clip-cap allows for convenient pocket storage
Marking range: -50°F to 150°F (-46°C to 66°C)
Made in U.S.A.
Temp Range
-50 °F to 150 °F
Mark Size (mm)
3 mm
Color
Red
Permanence
Permanent
Shelf Life
1095 days
Low Corrosion
Yes
Flash Point
46.4 °F
Tip Size
1/8 in, 3 mm
Type
Marker
Hazardous Material
Yes
Physical Form
Liquid
Applicable Material
Metal Barrel
Resistance
Fade, Wear, Weather
Base Chemical
Solvent
Dry Time
30 sec
Temperature Range [Min]
-50 °F
Mark Size (in)
1/8 in
Manufacturer Name
Markal®
Tip Type
Round Bullet
Flashpoint
46.4 °F
Removal Method
Mineral Spirits or Isopropyl Alcohol
Temperature Range [Max]
150 °F
VOC Content
5.26 to 7.59 lb/gal, 630 to 909 g/l
Weight
0.06 LB
EAN or UPC
486159696262
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back