Paint-Riter®+ Oily Surface is a liquid paint marker developed for superior marking performance on oily and greasy surfaces. The high performance paint penetrates through oils and greases to dry quickly and leave a bold, permanent mark that is wear, weather, and fade-resistant.
applications
Surfaces: Steel and iron, Aluminum, Pipes and tubes, Plastic, Rubber and tires
Industries: Metal fabrication, Automotive and other transportation, Industrial manufacturing, Steel mills and warehouses, Oil and gas, Construction, Aviation and aerospace
features
Unique paint formula resists spreading and dries quickly through oily surfaces to leave precise, permanent marks
Xylene-free paint reduces user health risks
Durable metal barrel and nib reduce breakage for longer marking life
Easy-to-grip clip-cap allows for convenient pocket storage
Marking range: -50°F to 150°F (-46°C to 66°C)
Made in U.S.A.
Type
Marker
Manufacturer Name
Markal®
Base Chemical
Solvent
Resistance
Fade, Wear, Weather
Low Corrosion
Yes
Dry Time
30 sec
Flash Point
46.4 °F
Mark Size (mm)
3 mm
Shelf Life
1095 days
Physical Form
Liquid
VOC Content
5.26 to 7.59 lb/gal, 630 to 909 g/l
Temp Range
-50 °F to 150 °F
Color
Blue
Permanence
Permanent
Tip Type
Round Bullet
Tip Size
1/8 in, 3 mm
Temperature Range [Max]
150 °F
Removal Method
Mineral Spirits or Isopropyl Alcohol
Mark Size (in)
1/8 in
Flashpoint
46.4 °F
Hazardous Material
Yes
Temperature Range [Min]
-50 °F
Applicable Material
Metal Barrel
Weight
0.06 LB
EAN or UPC
486159696576
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back