Skip to content Skip to navigation menu
Paint-Riter®+ Oily Surface Liquid Paint Marker

96973

Paint-Riter®+ Oily Surface Liquid Paint Marker
Item #111792097
  • 1/8 in Round Bullet Tip
  • Pink Color
  • Permanent
  • 30 second Dry Time
  • Fade, Wear and Weather Resistant
Paint-Riter®+ Oily Surface Liquid Paint Marker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1/8 in Round Bullet Tip
  • Pink Color
  • Permanent
  • 30 second Dry Time
  • Fade, Wear and Weather Resistant

description

  • Paint-Riter®+ Oily Surface is a liquid paint marker developed for superior marking performance on oily and greasy surfaces. The high performance paint penetrates through oils and greases to dry quickly and leave a bold, permanent mark that is wear, weather, and fade-resistant.

applications

  • Surfaces: Steel and iron, Aluminum, Pipes and tubes, Plastic, Rubber and tires
  • Industries: Metal fabrication, Automotive and other transportation, Industrial manufacturing, Steel mills and warehouses, Oil and gas, Construction, Aviation and aerospace

features

  • Unique paint formula resists spreading and dries quickly through oily surfaces to leave precise, permanent marks
  • Xylene-free paint reduces user health risks
  • Durable metal barrel and nib reduce breakage for longer marking life
  • Easy-to-grip clip-cap allows for convenient pocket storage
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Made in U.S.A.
Mark Size (mm) 3 mm
Permanence Permanent
Removal Method Mineral Spirits or Isopropyl Alcohol
Physical Form Liquid
Flash Point 46.4 °F
Low Corrosion Yes
Hazardous Material Yes
Base Chemical Solvent
Mark Size (in) 1/8 in
Manufacturer Name Markal®
Tip Type Round Bullet
Type Marker
Resistance Fade, Wear, Weather
VOC Content 5.26 to 7.59 lb/gal, 630 to 909 g/l
Color Pink
Tip Size 1/8 in, 3 mm
Dry Time 30 sec
Applicable Material Metal Barrel
Temp Range -50 °F to 150 °F
Flashpoint 46.4 °F
Shelf Life 1095 days
Temperature Range [Max] 150 °F
Temperature Range [Min] -50 °F
Weight 3.2 LB
EAN or UPC 486159697320
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison