Paint-Riter®+ Detergent Removable are removable liquid paint markers that dry fast and can be quickly and easily washed off of any non-porous surfaces without ghosting or leaving a residue. The unique paints make highly-visible and durable marks until removal is required, making them ideal for quality control, assembly operations and part defect identification.
applications
Surfaces: Steel and iron, Glass, Plastic, Pipes and tubes
Industries: Quality control, Automotive aftermarket, Automotive assembly, Construction, Metal fabrication
features
Fast-drying paint easily removes leaving surfaces free of mark ghosting or paint residue
Paint-Riter+ Detergent Removable marks can be removed with detergent solutions that have a pH level of 10 or above
Xylene-free paint reduces user health risks and makes for a safer marking tool
High-strength, light-weight plastic barrel designed for industrial use
Easy-to-grip clip-cap allows for convenient pocket storage
Marking range: -50°F to 150°F (-46°C to 66°C)
Made in U.S.A.
Permanence
Detergent Removable
Tip Type
Round Bullet
Base Chemical
Solvent
Type
Marker
Flash Point
53.6 °F
Hazardous Material
Yes
Mark Size (in)
1/8 in
Temperature Range [Max]
150 °F
Physical Form
Liquid
Manufacturer Name
Markal®
Temperature Range [Min]
-50 °F
Shelf Life
1095 days
Flashpoint
53.6 °F
Resistance
UV, Weather
Tip Size
1/8 in, 3 mm
Net Fill
9 mL
Temp Range
-50 °F to 150 °F
Dry Time
30 sec
Color
White
Applicable Material
Plastic Barrel
Removal Method
Detergent solutions that have a pH of 10 or above
Mark Size (mm)
3 mm
Weight
0.07 LB
EAN or UPC
486159701034
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back