Skip to content Skip to navigation menu
Paint-Riter®+ Water Removable Liquid Paint Marker

97030

Paint-Riter®+ Water Removable Liquid Paint Marker
Item #111792109
  • 1/8 in Round Bullet Tip
  • White Color
  • UV Resistant
Paint-Riter®+ Water Removable Liquid Paint Marker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1/8 in Round Bullet Tip
  • White Color
  • UV Resistant

description

  • Paint-Riter®+ Water Removable are removable liquid paint markers that dry fast and can be quickly and easily washed off of any non-porous surfaces without ghosting or leaving a residue. The unique paints make highly-visible and durable marks until removal is required, making them ideal for quality control, assembly operations and part defect identification.

applications

  • Surfaces: Steel and iron, Glass, Plastic, Pipes and tubes
  • Industries: Quality control, Automotive aftermarket, Automotive assembly, Construction, Metal fabrication

features

  • Fast-drying paint easily removes leaving surfaces free of mark ghosting or paint residue
  • Paint-Riter+ Water Removable marks can be removed simply and quickly with water
  • Xylene-free paint reduces user health risks and makes for a safer marking tool
  • High-strength, light-weight plastic barrel designed for industrial use
  • Easy-to-grip clip-cap allows for convenient pocket storage
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Made in U.S.A.
Temperature Range [Min] -50 °F
Manufacturer Name Markal®
Temperature Range [Max] 150 °F
Applicable Material Plastic Barrel
Mark Size (mm) 3 mm
Base Chemical Solvent
Removal Method Water
Type Marker
Shelf Life 1095 days
Dry Time 30 sec
Hazardous Material No
Permanence Water Removable
Tip Size 3 mm
Flashpoint 28.4 °F
Color White
Flash Point 28.4 °F
Tip Type Round Bullet
Physical Form Liquid
Temp Range -50 °F to 150 °F
Resistance UV
Mark Size (in) 1/8 in
Weight 0.0 LB
EAN or UPC 486159703014
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison