Paint-Riter®+ Water Removable are removable liquid paint markers that dry fast and can be quickly and easily washed off of any non-porous surfaces without ghosting or leaving a residue. The unique paints make highly-visible and durable marks until removal is required, making them ideal for quality control, assembly operations and part defect identification.
applications
Surfaces: Steel and iron, Glass, Plastic, Pipes and tubes
Industries: Quality control, Automotive aftermarket, Automotive assembly, Construction, Metal fabrication
features
Fast-drying paint easily removes leaving surfaces free of mark ghosting or paint residue
Paint-Riter+ Water Removable marks can be removed simply and quickly with water
Xylene-free paint reduces user health risks and makes for a safer marking tool
High-strength, light-weight plastic barrel designed for industrial use
Easy-to-grip clip-cap allows for convenient pocket storage
Marking range: -50°F to 150°F (-46°C to 66°C)
Made in U.S.A.
Color
Black
Type
Marker
Mark Size (in)
1/8 in
Flashpoint
28.4 °F
Shelf Life
1095 days
Tip Size
1/8 in
Physical Form
Liquid
Applicable Material
Plastic Barrel
Base Chemical
Solvent
Flash Point
28.4 °F
Temperature Range [Min]
-50 °F
Tip Type
Round Bullet
Removal Method
Water
Manufacturer Name
Markal®
Mark Size (mm)
3 mm
Temperature Range [Max]
150 °F
Permanence
Water Removable
Temp Range
-50 °F to 150 °F
Dry Time
30 sec
Resistance
UV
Weight
0.0 LB
EAN or UPC
486159703328
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back