Skip to content Skip to navigation menu
Paint-Riter® Valve Action Liquid Paint Marker

97051

Paint-Riter® Valve Action Liquid Paint Marker
Item #111792116
  • 1/8 in Round Bullet Tip
  • Fluorescent Green Color
  • Permanent
  • 30 second Dry Time
Paint-Riter® Valve Action Liquid Paint Marker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1/8 in Round Bullet Tip
  • Fluorescent Green Color
  • Permanent
  • 30 second Dry Time

description

  • Paint-Riter® Valve Action® is a fast-drying liquid paint marker that provides long-lasting, wear- and weather-resistant marks that are safe for almost any surface. As the most versatile liquid paint marker in the world, the xylene-free paint reduces user health risks and is available in 18 bold and fluorescent colors for accurate mark identification.

applications

  • Surfaces: Steel and iron, Plastic, Glass, Pipes and tubes, Rubber and tires, Cloth and fabric (textiles)
  • Industries: Industrial manufacturing, Automotive and other transportation, Automotive assembly, Metal fabrication, Construction, Welding, Shipping supply, Textile industry, Aviation and aerospace

features

  • Fast-drying, permanent paint for immediate handling reduces work downtime
  • Xylene-free paint reduces user health risks and makes for a safer marking tool.
  • Dura-Nib medium bullet tip resists wear to provide long marking life
  • Durable metal barrel and clip-cap reduce breakage and store easily in pocket
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Made in U.S.A.
Dry Time 30 sec
Applicable Material Metal Barrel
Physical Form Liquid
Temp Range -50 °F to 150 °F
Flash Point 87.8 °F
VOC Content [Max] 5.81 lb/gal, 696 g/l
Permanence Permanent
Color Fluorescent Green
Mark Size (mm) 3 mm
Tip Size 1/8 in, 3 mm
Temperature Range [Max] 150 °F
VOC Content [Min] 3.89 lb/gal, 466 g/l
VOC Content 3.89 to 5.81 lb/gal, 466 to 696 g/l
Tip Type Round Bullet
Manufacturer Name Markal®
Mark Size (in) 1/8 in
Shelf Life 365 days
Hazardous Material Yes
Low Corrosion Yes
Temperature Range [Min] -50 °F
Resistance Wear, Weather
Flashpoint 87.8 °F
Net Fill 10 mL
Base Chemical Solvent
Type Marker
Weight 0.055 LB
EAN or UPC 486159705162
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison