Skip to content Skip to navigation menu
Paint-Riter®+ Heat Treat Liquid Paint Marker

97301

Paint-Riter®+ Heat Treat Liquid Paint Marker
Item #111792132
  • 1/8 in Round Bullet Tip
  • White Color
  • Permanent
  • UV and Weather Resistant
  • 2,100 °F Max Mark Readability
Paint-Riter®+ Heat Treat Liquid Paint Marker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1/8 in Round Bullet Tip
  • White Color
  • Permanent
  • UV and Weather Resistant
  • 2,100 °F Max Mark Readability

description

  • The PAINT-RITER+ Heat Treat is a unique liquid paint marker engineered with industry-leading PrismaLock™ technology, which locks in colors for bright, bold marks that can withstand temperatures of up to 1,800°F (982°C). By using specialty pigments and resins, this fast-drying paint offers unparalleled durability and mark readability, with some colors retaining easily legible marks up to 2,200°F (1,204°C).

applications

  • Metals, Glass, Ceramics
  • Heat treating, Annealing, Metal production, Metal fabrication, Welding, Glass production

features

  • Fast-drying, liquid paint marker for high temperature resistance
  • Engineered with PrismaLock technology for long-lasting colors up to 1,800°F (982°C)
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Maximum mark readability (no color) : - White - 2,100°F (1,148°C), - Yellow - 2,100°F (1,148°C), - Black - 2,200 °F (1,204°C), - Blue - 2,000°F (1,093°C)
  • Xylene-free paint reduces user health risks and makes for a safer marking tool
  • Made in U.S.A.
Tip Type Bullet
Physical Form Liquid
VOC Content 4.68 to 7.95 lb/gal, 561 to 953 g/l
Flash Point 87.8 °F
Temperature Range [Max] 150 °F
Temp Range -50 °F to 150 °F
Temperature Range [Min] -50 °F
Permanence Permanent
Manufacturer Name Markal®
Mark Size (in) 1/8 in
Shelf Life 1095 days
VOC Content [Min] 4.68 lb/gal, 561 g/l
Type Marker
Flashpoint 87.8 °F
Hazardous Material No
Color White
Resistance UV, Weather
Applicable Material Plastic Barrel
Mark Size (mm) 3 mm
Tip Size 3 mm
VOC Content [Max] 7.95 lb/gal, 953 g/l
Base Chemical Solvent
Dry Time 30 sec
Weight 3.54 LB
EAN or UPC 486159730126
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison