Skip to content Skip to navigation menu
Paint-Riter®+ Heat Treat Liquid Paint Marker

97302

Paint-Riter®+ Heat Treat Liquid Paint Marker
Item #111792143
  • 1/8 in Round Bullet Tip
  • Yellow Color
  • Permanent
  • UV and Weather Resistant
  • 2,100 °F Max Mark Readability
Paint-Riter®+ Heat Treat Liquid Paint Marker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1/8 in Round Bullet Tip
  • Yellow Color
  • Permanent
  • UV and Weather Resistant
  • 2,100 °F Max Mark Readability

description

  • The PAINT-RITER+ Heat Treat is a unique liquid paint marker engineered with industry-leading PrismaLock™ technology, which locks in colors for bright, bold marks that can withstand temperatures of up to 1,800°F (982°C). By using specialty pigments and resins, this fast-drying paint offers unparalleled durability and mark readability, with some colors retaining easily legible marks up to 2,200°F (1,204°C).

applications

  • Metals, Glass, Ceramics
  • Heat treating, Annealing, Metal production, Metal fabrication, Welding, Glass production

features

  • Fast-drying, liquid paint marker for high temperature resistance
  • Engineered with PrismaLock technology for long-lasting colors up to 1,800°F (982°C)
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Maximum mark readability (no color) : - White - 2,100°F (1,148°C), - Yellow - 2,100°F (1,148°C), - Black - 2,200 °F (1,204°C), - Blue - 2,000°F (1,093°C)
  • Xylene-free paint reduces user health risks and makes for a safer marking tool
  • Made in U.S.A.
Type Marker
Tip Size 1/8 in
Manufacturer Name Markal®
Temperature Range [Min] -50 °F
Physical Form Liquid
Temp Range -50 °F to 150 °F
VOC Content [Min] 4.68 lb/gal, 561 g/l
Shelf Life 1095 days
Tip Type Round Bullet
Temperature Range [Max] 150 °F
Flash Point 66.2 °F
Dry Time 30 sec
VOC Content [Max] 7.95 lb/gal, 953 g/l
Mark Size (mm) 3 mm
Base Chemical Solvent
Resistance UV, Weather
Applicable Material Plastic Barrel
Flashpoint 87.8 °F
VOC Content 4.68 to 7.95 lb/gal, 561 to 953 g/l
Permanence Permanent
Mark Size (in) 1/8 in
Color Yellow
Weight 0.0 LB
EAN or UPC 486159730294
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison