- Double Coated Tape
- 60 yd Length
- 1 1/2 in Width
- Red Color
description
- 3M™ Double Coated Tape 469 is a high tack, high temperature premium double coated tissue tape. It features a medium firm acrylic adhesive with quick stick. These features make it an ideal choice for high-speed flying splices on most grades of paper and other printing applications.
features
- High heat resistance allows tape to perform at temperatures up to 350°F/180°C for short term intervals
- High tack and adhesion make it ideal for bonding a variety of similar and dissimilar substrates
- Light red tint to assist in quickly identifying and discarding splices
- Hand-tearable tissue carrier for easy handling
- Excellent UV and good humidity resistance to ensure performance in a variety of situations
| Primary Liner Color | White |
| Type | Double Coated Tape |
| Backing Material | Tissue |
| Temperature Range [Min] | -40 °F |
| Primary Liner | 72# Densified Kraft Paper |
| Primary Liner Thickness | 5 mil, 0.13 mm |
| Width | 1 1/2 in |
| Color | Red |
| Overall Length [Max] | 54.86 m |
| Temperature Range [Max] | 350 °F |
| Backing Thickness | 0.03 mm |
| Length | 60 yd |
| Application | Zero-Speed and General Splicing |
| Product Form | Roll |
| Overall Length [Min] | 60 yd |
| Carrier Thickness | 0.0951 mil |
| Thickness | 5.5 mil |
| Weight | 35.3 LB |
| EAN or UPC | 21200383908 |

