Timken Co.
471883
2.000" Shaft Diameter; 2.686" Housing Bore Diameter; .437" Width; Nitrile; Type47; Dual Lip w/One Spring Shaft Seal
Item #100754456
- 2.000" Shaft Diameter
- 2.686" Housing Bore Diameter
- .437" Width
- Nitrile
- Type47
| Lip Type | Dual Lip w/One Spring |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 2 in |
| Case Construction | Steel Case w/o Inner Case |
| Seal Application | General Purpose |
| Construction | 47 |
| Pressure | 7 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 2.686 in |
| Lip Material | Nitrile |
| Weight | 0.076 LB |
| EAN or UPC | 53893492926 |
