- Drywall T-Square
- 1/8 in
- 47 7/8" Blade Length
features
- Silver anodized finish with black epoxy paint numerals for long wear and legibility
- Notched head, reverse rulings, and stud markings allow for quick, accurate cuts
- Aircraft style rivets secure blades for long term accuracy
- Has one arm which measures 16" for use in finding studs
- Made in USA
| Blade Thickness | 0.125 in |
| Blade Finish | Anodize |
| Beam Length | 22 in |
| Measuring System | Inch |
| Blade Length | 47.875 in |
| Blade Material | Aluminum |
| Type | T-Handle |
| Series | The Premium Line |
| Weight | 3.22 LB |

