- Stiff Brush
- Tampico
features
- Made in the USA
| Bristle Material | Tampico |
| Type | Counter Brush |
| Handle Material | Hardwood |
| Block Width | 2 in |
| Block Length | 6 1/2 in |
| Series | The Premium Line |
| Trim Length | 3 1/2 in |
| Weight | 0.74 LB |
| Bristle Material | Tampico |
| Type | Counter Brush |
| Handle Material | Hardwood |
| Block Width | 2 in |
| Block Length | 6 1/2 in |
| Series | The Premium Line |
| Trim Length | 3 1/2 in |
| Weight | 0.74 LB |