- Acid Brush
- Tampafil Plastic
features
- Recommended for use in acid solutions to clean mortar from bricks, and concrete from wood or metal forms and tools
- Made in USA
| Type | Scratch Brush |
| Handle Type | Straight |
| Handle Material | Plastic |
| Bristle Material | Tampafil Plastic |
| Overall Length | 20 in |
| Applicable Materials | Acid Solutions |
| Weight | 0.7 LB |

