- Cold Chisel
- 4" Width of Cut x 8 3/4" Long
| Chisel Type | Cold |
| Length | 8 3/4 in |
| Applicable Materials | Bricks |
| Width of Cut | 4 in |
| Material | Tool Steel |
| Tip Type | Straight |
| Stock Shape | Hex |
| Weight | 1.6 LB |
| Chisel Type | Cold |
| Length | 8 3/4 in |
| Applicable Materials | Bricks |
| Width of Cut | 4 in |
| Material | Tool Steel |
| Tip Type | Straight |
| Stock Shape | Hex |
| Weight | 1.6 LB |