- Cold Chisel
- 1 3/4" Width of Cut x 8" Long
| Chisel Type | Cold |
| Applicable Materials | Bricks, Concrete, Cinder, Stones |
| Length | 8 in |
| Material | Forged Steel |
| Stock Shape | Hex |
| Width of Cut | 1 3/4 in |
| Tip Type | Straight |
| Weight | 9.4 LB |
| Chisel Type | Cold |
| Applicable Materials | Bricks, Concrete, Cinder, Stones |
| Length | 8 in |
| Material | Forged Steel |
| Stock Shape | Hex |
| Width of Cut | 1 3/4 in |
| Tip Type | Straight |
| Weight | 9.4 LB |