- 06B-1 Chain Number
- 1 Strand
- 57 Teeth
- Without Hardened Teeth
- A Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| Chain No. | 06B, 06B-1 |
| Root Diameter | 166.6 mm |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Construction Internal | Solid |
| Pitch Diameter [Min] | 172.9 mm |
| Bushing Bore [Min] | 0.709 in |
| Sprocket Style | A |
| Width Across Teeth | 5.31 mm |
| Material External Use | Steel |
| No. of Teeth | 57 |
| Bore Range [Min] | 18 mm |
| Bushing Bore Size [Min] | 0.709 in |
| Pitch Dia. | 6.807 in |
| Hub Dia. | N/A |
| Hub Length Thru | N/A |
| Caliper Diameter | 27.23 mm |
| Material | Steel |
| Bore Style | Minimum Bore |
| Outside Dia. | 178.46 mm |
| Bore Size [Min] | 0.709 in |
| Chain Pitch | 9.525 mm |
| Material Internal Use | Carbon Steel |
| Martin No. | 06A57 |
| Length Through Bore | 0.188 in |
| O.D. | 7.026 in |
| Bore Range [Max] | N/A |
| Width Across Teeth Rows | 0.188 in |
| Pitch Root Diameter | 166.6 mm |
| Pin Diameter | 6.35 mm |
| No. of Teeth Rows Strands | 1 |
| Stock Bore Size | 18 mm |
| Bore Type | Finished Bore |
| Single Strand Tooth Thickness | 0.209 in |
| Chain Sprocket Number | 06B |
| Outside Dia. [Min] | 178.46 mm |
| Chain Sprocket Pitch | 0.375 in |
| Series | A |
| Inch/Metric | Metric |
| Pitch Diameter | 172.9 mm |
| Hub Projection | N/A |
| Weight | 1.86 LB |
| EAN or UPC | 697950395920 |

