- 06B-1 Chain Number
- 1 Strand
- 14 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| Single Strand Tooth Thickness | 0.209 in |
| Series | B |
| Stock Bore Size | 10 mm |
| Outside Dia. [Min] | 48.36 mm |
| Hub Length Thru | 19.79 mm |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Material External Use | Steel |
| Width Across Teeth Rows | 0.204 in |
| Inch/Metric | Metric |
| No. of Teeth Rows Strands | 1 |
| Hub O.D. | 1.22 in |
| Material Internal Use | Carbon Steel |
| Bushing Bore [Min] | 0.394 in |
| Sprocket Style | B |
| Bore Range [Max] | N/A |
| O.D. | 1.904 in |
| Pitch Root Diameter | 36.5 mm |
| Length Through Bore | 0.984 in |
| Pitch Diameter | 42.8 mm |
| Bore Type | Finished Bore |
| Chain Sprocket Number | 06B |
| Martin No. | 06B14 |
| Outside Dia. | 48.36 mm |
| Construction Internal | Solid |
| Bushing Bore Size [Max] | 0.641 in |
| Chain Pitch | 9.525 mm |
| Pitch Diameter [Min] | 42.8 mm |
| Bore Size [Min] | 0.394 in |
| Root Diameter | 36.5 mm |
| Chain Sprocket Pitch | 0.375 in |
| Bushing Bore Size [Min] | 0.394 in |
| Bore Size [Max] | 0.641 in |
| Bore Style | Minimum Bore |
| Pin Diameter | 6.35 mm |
| Hub Dia. | 30.99 mm |
| Chain No. | 06B, 06B-1 |
| Width Across Teeth | 15.3 mm |
| Bore Range [Min] | 10 mm |
| Pitch Dia. | 1.685 in |
| Family Name | No. 06 - 9.525 mm Pitch - Single - B |
| No. of Strands Across | 1 |
| Caliper Diameter | 6.74 mm |
| No. of Teeth | 14 |
| Weight | 0.27 LB |
| EAN or UPC | 697950395401 |

