Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ISO standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Bores are concentric to pitch line, minimizing run out
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Interchangeable with other manufacturers’ taper bushings
No. of Teeth
23
Bushing Bore Size [Min]
0.5 in
Hub Projection
20.29 mm
Overall Length
25.4 mm
Bushing Bore [Max]
31.75 mm
Outside Dia.
2.973 in
Material
Steel
O.D.
2.973 in
Material Internal Use
Carbon Steel
Length Through Bore
1 in
Sprocket Style
B
Hardened Teeth
With Hardened Teeth
Bushing Type
Taper Lock
Chain No.
06B-1
Hub Length
20.29 mm
Bore Size [Min]
0.5 in
Chain Sprocket Number
06B
Root Diameter
63.6 mm
Caliper Diameter
63.44 mm
Hub Dia.
61.98 mm
Bushing Bore [Min]
0.5 in
Type
B
Chain Sprocket Pitch
0.375 in
Chain Pitch
0.375 in
Width Across Teeth Rows
0.204 in
Pitch Dia.
2.754 in
Single Strand Tooth Thickness
0.209 in
Construction Internal
Solid With Recess
No. of Teeth Rows Strands
1
Inch/Metric
Metric
Hub O.D.
2.44 in
Bore Size [Max]
1.25 in
No. of Strands Across
1
Bushing Bore Size [Max]
1.25 in
Outside Dia. [Min]
75.51 mm
Bushing Series
1210
Material External Use
Steel
Width Across Teeth
5.31 mm
Bore Type
Bushed
Pitch Diameter
69.95 mm
Overall Length Less Threads
N/A
Weight
0.64 LB
EAN or UPC
697950408415
We're here for you
with Service Centers across the country - We have your back