- 08B-1 Chain Number
- 1 Strand
- 36 Teeth
- Without Hardened Teeth
- A Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| Hub Dia. | N/A |
| Single Strand Tooth Thickness | 0.29 in |
| Bushing Bore [Min] | 0.591 in |
| Inch/Metric | Metric |
| No. of Teeth Rows Strands | 1 |
| Root Diameter | 137.2 mm |
| Bushing Bore Size [Min] | 0.591 in |
| Chain Sprocket Number | 08B |
| Chain Sprocket Pitch | 0.5 in |
| No. of Teeth | 36 |
| Pitch Root Diameter | 137.2 mm |
| Series | A |
| Pitch Dia. | 5.737 in |
| Chain No. | 08B, 08B-1 |
| Bore Style | Minimum Bore |
| Caliper Diameter | 17.12 mm |
| Sprocket Style | A |
| Bore Size [Min] | 0.591 in |
| Martin No. | 08A36 |
| Outside Dia. | 112.68 mm |
| Stock Bore Size | 15 mm |
| Material | Steel |
| Pin Diameter | 8.509 mm |
| No. of Strands Across | 1 |
| Chain Pitch | 12.7 mm |
| Material External Use | Steel |
| Pitch Diameter | 145.7 mm |
| Pitch Diameter [Min] | 145.7 mm |
| O.D. | 6.015 in |
| Construction Internal | Solid |
| Hub Length Thru | N/A |
| Bore Range [Max] | N/A |
| Family Name | No. 08 - 12.700 mm Pitch - Single - A |
| Outside Dia. [Min] | 112.68 mm |
| Material Internal Use | Carbon Steel |
| Width Across Teeth Rows | 0.265 in |
| Bore Range [Min] | 15 mm |
| Length Through Bore | 0.265 in |
| Hub Projection | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 7.37 mm |
| Bore Type | Finished Bore |
| Weight | 4.03 LB |
| EAN or UPC | 697950397313 |

