- 08B-1 Chain Number
- 1 Strand
- 38 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| Inch/Metric | Metric |
| Hub O.D. | 3.462 in |
| Outside Dia. [Min] | 118.74 mm |
| Hub Length Thru | 27.63 mm |
| Root Diameter | 145.3 mm |
| Family Name | No. 08 - 12.700 mm Pitch - Single - B |
| Pin Diameter | 8.509 mm |
| No. of Teeth Rows Strands | 1 |
| Bushing Bore Size [Min] | 0.63 in |
| Bore Range [Max] | N/A |
| Sprocket Style | B |
| Width Across Teeth Rows | 0.265 in |
| Bore Type | Finished Bore |
| Bushing Bore [Min] | 0.63 in |
| O.D. | 4.675 in |
| Hub Dia. | 87.93 mm |
| Material | Steel |
| Stock Bore Size | 16 mm |
| Construction Internal | Welded |
| Chain Sprocket Number | 08B |
| Pitch Diameter | 153.8 mm |
| Pitch Diameter [Min] | 153.8 mm |
| Outside Dia. | 118.74 mm |
| Material Internal Use | Carbon Steel |
| Bore Range [Min] | 16 mm |
| Pitch Dia. | 6.055 in |
| Material External Use | Steel |
| Pitch Root Diameter | 145.3 mm |
| Chain Sprocket Pitch | 0.5 in |
| Length Through Bore | 1.378 in |
| Chain No. | 08B, 08B-1 |
| No. of Strands Across | 1 |
| Bore Size [Min] | 0.63 in |
| Chain Pitch | 12.7 mm |
| Bore Style | Minimum Bore |
| No. of Teeth | 38 |
| Single Strand Tooth Thickness | 0.29 in |
| Width Across Teeth | 20.8 mm |
| Hardened Teeth | Without Hardened Teeth |
| Series | B |
| Martin No. | 08B38 |
| Caliper Diameter | 18.07 mm |
| Weight | 5.0 LB |
| EAN or UPC | 697950397344 |

