- 10" Outside Diameter
- 3 7/8" Length Thru Bore
- 1.5" Stock Bore Weld on Hub
| Length | 3 7/8 in |
| Material Internal Use | Carbon Steel |
| Outside Dia. | 10 in |
| Inside Dia. | 1.5 in |
| Bore Type | Finished Bore |
| O.D. | 10 in |
| Bore Size [Max] | 7.125 in |
| Length Through Bore | 3.875 in |
| Finished Bore Size | 1.5 in |
| Material External Use | Steel |
| Weight | 84.3 LB |
| EAN or UPC | 697950067018 |

