- Bore Type: Finished Bore
- 2.4375 in Bore Size
- 100 Chain
- 18 Teeth
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| No. of Screws | 1 |
| Hub O.D. | 5.688 in |
| Overall Length of Complete Coupling | 6 7/32 in |
| Bore Type | Finished Bore |
| Set Screw Location | (1) Set Screw Over Keyway |
| Finished Bore Size | 2.438 in |
| Bore Size [Min] | 2.438 in |
| Keyway | 5/8 x 5/16 |
| No. of Set Screws | 1 |
| Outside Dia. | 7.46 in |
| Length Through Bore | 2.75 in |
| Bore Size [Max] | 3.875 in |
| Set Screw Size | 5/8-11 UNC |
| Key Way Size | 5/8 X 5/16 in |
| Chain No. | 100 |
| Hardened Teeth | 1 |
| No. of Teeth | 18 |
| O.D. | 7.46 in |
| Bore Size | 2.4375 in |
| Material Internal Use | Carbon Steel |
| Bore Range | 2.4375 in |
| Chain Pitch | 1.25 in |
| Hub Dia. | 5.687 in |
| Bushing Series | N/A |
| Coupling Spacing | 0.71875 in |
| Finished Bore | 2.437 in |
| Has Finished Bore | Yes |
| Chain Coupling Number | 100 |
| Bore Range [Min] | 2.4375 in |
| Material | Steel |
| Material External Use | Steel |
| Bushing Bore Size [Max] | 3.875 in |
| Weight | 18.2 LB |
| EAN or UPC | 697950048123 |

