- Bore Type: Rough Bore
- 1.5 in Bore Size
- 100 Chain
- 18 Teeth
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| Length Through Bore | 2.75 in |
| Bore Range [Max] | 3.875 in |
| Coupling Spacing | 0.71875 in |
| Chain Pitch | 1.25 in |
| Bore Size [Max] | 3.875 in |
| Bushing Series | N/A |
| Chain No. | 100 |
| Hub O.D. | 5.688 in |
| Bore Type | Rough Bore |
| Bushing Bore Size [Max] | 3.875 in |
| Has Finished Bore | No |
| Hardened Teeth | 1 |
| O.D. | 7.46 in |
| Chain Coupling Number | 100 |
| Material External Use | Steel |
| Bore Size | 1.5 in |
| Bore Size [Min] | 1.5 in |
| Overall Length of Complete Coupling | 6 7/32 in |
| Material | Steel |
| Bore Range [Min] | 1.5 in |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 1.5 in |
| Hub Dia. | 5.687 in |
| No. of Teeth | 18 |
| Maximum Bore (Nom) | 3 7/8 in |
| Outside Dia. | 7.46 in |
| Weight | 20.56 LB |
| EAN or UPC | 697950048109 |

