Skip to content Skip to navigation menu
Coupling Cover

10018COV

Coupling Cover
Item #100813734
  • Coupling Cover
Coupling Cover
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Coupling Cover

features

  • Covers fit taper-bushed, QD, stock and finished bore couplings
  • Covers allow excellent lubrication
  • Recommended to obtain maximum coupling life
  • Covers are made in halves for easy installation
  • Synthetic rubber oil seals, which contact the coupling hubs, retain the lubricant and prevent the entry of dirt
  • Covers are fitted with gaskets between the halves
Dia. 9.375 in
Material Aluminum
Chain No. 100
Weight 8.32 LB
EAN or UPC 697950048406
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison