- Bore Type: Finished Bore
- 3.9375 in Bore Size
- 100 Chain
- 20 Teeth
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| Bore Range [Min] | 3.9375 in |
| Set Screw Size | 3/4-10 UNC |
| Keyway | 1 x 1/2 |
| Set Screw Location | (1) Set Screw Over Keyway |
| Material | Steel |
| Material External Use | Steel |
| Hardened Teeth | 1 |
| Finished Bore Size | 3.938 in |
| Bushing Series | N/A |
| No. of Teeth | 20 |
| Chain Pitch | 1.25 in |
| No. of Screws | 1 |
| Chain Coupling Number | 100 |
| Bore Size [Min] | 3.938 in |
| Length Through Bore | 3.125 in |
| Overall Length of Complete Coupling | 6 31/32 in |
| Bore Type | Finished Bore |
| No. of Set Screws | 1 |
| Material Internal Use | Carbon Steel |
| O.D. | 8.26 in |
| Hub O.D. | 6.719 in |
| Chain No. | 100 |
| Hub Dia. | 6.718 in |
| Outside Dia. | 8.26 in |
| Bore Range | 3.9375 in |
| Bore Size [Max] | 4.625 in |
| Coupling Spacing | 0.71875 in |
| Finished Bore | 3.937 in |
| Bushing Bore Size [Max] | 4.625 in |
| Key Way Size | 1 X 1/2 in |
| Bore Size | 3.9375 in |
| Has Finished Bore | Yes |
| Weight | 22.14 LB |
| EAN or UPC | 697950048208 |

