- Bore Type: Rough Bore
- 1.5 in Bore Size
- 100 Chain
- 20 Teeth
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| Chain Coupling Number | 100 |
| No. of Teeth | 20 |
| Bore Type | Rough Bore |
| Bore Size | 1.5 in |
| Bore Size [Max] | 4.625 in |
| Maximum Bore (Nom) | 4 5/8 in |
| Coupling Spacing | 0.71875 in |
| Bushing Series | N/A |
| Bushing Bore Size [Max] | 4.625 in |
| Material | Steel |
| Finished Bore Size | 1.5 in |
| Bore Range [Min] | 1.5 in |
| O.D. | 8.26 in |
| Chain Pitch | 1.25 in |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Bore Size [Min] | 1.5 in |
| Has Finished Bore | No |
| Hub Dia. | 6.718 in |
| Overall Length of Complete Coupling | 6 31/32 in |
| Outside Dia. | 8.26 in |
| Hardened Teeth | 1 |
| Chain No. | 100 |
| Length Through Bore | 3.125 in |
| Hub O.D. | 6.719 in |
| Bore Range [Max] | 4.625 in |
| Weight | 24.4 LB |
| EAN or UPC | 697950048161 |

