- Bore Type: Taper-Lock Bushing
- 3535 Bushing Size
- 100 Chain
- 20 Teeth
| Length Through Bore | 3.5 in |
| Hub O.D. | 6.713 in |
| Bore Type | Taper-Lock Bushing |
| Bushing Series | 3535 |
| Chain Pitch | 1.25 in |
| Outside Dia. | 8.26 in |
| Bushing Entry | Tooth Side |
| Material Internal Use | Carbon Steel |
| Bore Range [Min] | 1.1875 in |
| No. of Teeth | 20 |
| Bushing Bore Size [Min] | 1.188 in |
| O.D. | 8.26 in |
| Bore Size [Max] | 3.5 in |
| Material | Steel |
| Bore Size | N/A |
| Coupling Spacing | 0.71875 in |
| Chain Coupling Number | 100 |
| Bushing Bore [Min] | 1.1875 in |
| Bore Range [Max] | 3.9375 in |
| Chain No. | 100 |
| Material External Use | Steel |
| Input Bore Range | 1 3/16" to 3 15/16" |
| Bushed Hub Style | Flush Side |
| Hardened Teeth | 1 |
| Hub Dia. | 6.718 in |
| Bushing Bore [Max] | 3.9375 in |
| Bushing Bore Size [Max] | 3.5 in |
| Bushing Type | Taper-Lock |
| Weight | 19.1 LB |
| EAN or UPC | 697950048215 |

