- Series 1008 Taper Lock Bushing
- 0.9375 in Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bore w/Shallow Key [MAX] | 1 in |
| Bore w/Full Keyway [MAX] | 7/8 in |
| Bore Type | Finished Bore |
| Bore Size | 0.9375 in |
| Material | Steel |
| Bolt Circle Diameter | 1.328 in |
| Key Included | Yes |
| Finished Bore Size | 0.938 in |
| Length Through Bore | 0.875 in |
| Bushing Series | 1008 |
| Bushing Split | Yes |
| Small Diameter | 2 in |
| Bolt Circle Dia. | 1 21/64 in |
| Set Screw Size | 1/4 in |
| Bore with Shallow Key [Max] | 1 in |
| Wrench Torque | 4.583 lbf |
| Material External Use | Steel |
| Material Internal Use | Atomized Metals |
| Torque Capacity | 100 lbf |
| Keyway Size | 1/4 x 1/16 |
| Inch/Metric | Inch |
| Bushing Key Seat | 1/4 X 1/16 in |
| Mounting Options | Standard |
| Bore Size [Min] | 0.938 in |
| Keyway | 1/4 x 1/16 |
| Capscrew Size | 1/4-20 x 1/2 in |
| Cap Screws | 2 |
| Cap Screw Size | 1/4-20 x 1/2 in |
| Large Diameter | 1.386 in |
| Weight | 0.2 LB |
| EAN or UPC | 697950033303 |

