- Series 1008 Taper Lock Bushing, 0.5625 in Bore
| Bushing Series | 1008 |
| Bore Type | Inch |
| Length Through Bore | 7/8 in |
| Capscrew Size | 1/4-20 UNC x 1/2 |
| Bore Size | 0.5625 in |
| Bolt Circle Dia. | 1 21/64 in |
| Keyway Size | 1/8 x 1/16 |
| Material | Steel |
| Large Diameter | 1.386 in |
| Weight | 0.27 LB |
| EAN or UPC | 69795021003 |

