- Series 10085 Taper Lock Bushing, 7.000 in Bore
| Large Diameter | 14 3/4 in |
| Keyway Size | 1 3/4 x 3/4 |
| Length Through Bore | 8 1/2 in |
| Bore Size | 7.000 in |
| Material | Cast Iron |
| Bore Type | Inch |
| Bushing Series | 10085 |
| Capscrew Size | 1 1/2-6 NC x 4 |
| Cap Screws | 4 |
| Bolt Circle Dia. | 14 1/2 in |
| Weight | 260.0 LB |
| EAN or UPC | 69795024622 |

