Skip to content Skip to navigation menu
A Plate Reborable Sprocket

100A48

A Plate Reborable Sprocket
Item #100805766
  • 100 Chain Number
  • 1 Strand
  • 48 Teeth
  • Without Hardened Teeth
  • A Sprocket Style
  • 1.5 in Minimum Bore
  • 17.79 in Maximum Bore
+ Show More + Show Less
A Plate Reborable Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 100 Chain Number
  • 1 Strand
  • 48 Teeth
  • Without Hardened Teeth
  • A Sprocket Style

description

  • Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
No. of Strands Across 1
Bore Style Minimum Bore
Material External Use Steel
Hardened Teeth Without Hardened Teeth
Series A
Stock Bore Size 1.5 in
Material Steel
Caliper Diameter 18.36 in
Chain Pitch 1.250 in
Length Through Bore 0.656 in
Inch/Metric Inch
Material Internal Use Carbon Steel
Outside Dia. 19.82 in
Outside Dia. [Min] 19.82 in
No. of Teeth Rows Strands 1
O.D. 19.821 in
Family Name No. 100 - 1 1/4 in Pitch - Single - A
Single Strand Tooth Thickness 0.692 in
No. of Teeth 48
Width Across Teeth 0.69 in
Chain No. 100
Chain Sprocket Pitch 1.25 in
Sprocket Style A
Bore Range [Max] 17.79 in
Construction Internal Solid
Bore Type Finished Bore
Pitch Dia. 19.112 in
Bore Range [Min] 1.5 in
Bushing Bore [Min] 1.5 in
Pitch Diameter 19.11 in
Bore Size [Min] 1.5 in
Hub Dia. N/A
Finished Bore Size 1.5 in
Bushing Bore Size [Min] 1.5 in
Pitch Diameter [Min] 19.11 in
Hub Length Thru N/A
Martin No. 100A48
Hub Projection N/A
Chain Sprocket Number 100
Weight 54.0 LB
EAN or UPC 697950023571
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison