- 100 Chain Number
- 1 Strand
- 16 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Caliper Diameter | 5.66 in |
| Bore Style | Minimum Bore |
| Bore Size [Max] | 3 in |
| Material Internal Use | Carbon Steel |
| No. of Teeth Rows Strands | 1 |
| Martin No. | 100B16 |
| Sprocket Style | B |
| Single Strand Tooth Thickness | 0.692 in |
| Finished Bore Size | 1.313 in |
| Bushing Bore Size [Max] | 3 in |
| O.D. | 7.034 in |
| Inch/Metric | Inch |
| Material | Steel |
| Keyway | No Keyway or Setscrew |
| Construction | Welded |
| Chain Sprocket Pitch | 1.25 in |
| Pitch Diameter | 6.410 in |
| Construction Internal | Welded |
| Bore Size [Min] | 1.313 in |
| Chain No. | 100 |
| Bore Range [Min] | 1.3100 in |
| Hub Dia. | 4 1/2 in |
| Outside Dia. | 7.0300 in |
| Pitch Diameter [Min] | 6.410 in |
| Hardened Teeth | Without Hardened Teeth |
| Series | B |
| Bore Type | Finished Bore |
| Bore Range [Max] | 3 in |
| Pitch Dia. | 6.407 in |
| Stock Bore Size | 1.3100 in |
| No. of Strands Across | 1 |
| Material External Use | Steel |
| Width Across Teeth | 0.69 in |
| Chain Pitch | 1.250 in |
| Hub Length Thru | 1.058 in |
| Length Through Bore | 1.75 in |
| Hub O.D. | 4.5 in |
| Bushing Bore Size [Min] | 1.313 in |
| No. of Teeth | 16 |
| Chain Sprocket Number | 100 |
| Outside Dia. [Min] | 7.0300 in |
| Bushing Bore [Min] | 1.313 in |
| Weight | 9.9 LB |
| EAN or UPC | 697950022826 |

