- 100 Chain Number
- 1 Strand
- 16 Teeth
- 7.034 in Outside Diameter
- 2.4375 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Pitch Dia. | 6.407 in |
| Width Across Teeth | 0.692 in |
| Chain No. | 100 |
| Set Screw Size | 5/8-11 UNC |
| Keyway | w/Keyway & Set Screw |
| Material | Steel |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| No. of Screws | 2 |
| Key Way Size | 5/8 X 5/16 in |
| Inch/Metric | Inch |
| Martin No. | 100BS16 |
| Pitch Diameter [Min] | 6.407 in |
| Outside Dia. [Min] | 7.0340 in |
| Length Through Bore | 1.75 in |
| Outside Dia. | 7.0340 in |
| Finished Bore | 2.4375 in - 2 7/16 in |
| Construction Internal | Welded |
| Keyway Size | 5/8 x 5/16 in |
| Hub O.D. | 4.5 in |
| Pitch Diameter | 6.407 in |
| Sprocket Style | B |
| Material External Use | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Chain Sprocket Number | 100 |
| No. of Strands Across | 1 |
| No. of Teeth Rows Strands | 1 |
| Chain Pitch | 1.250 in |
| Single Strand Tooth Thickness | 0.692 in |
| No. of Teeth | 16 |
| Caliper Diameter | 5.6573 in |
| Hub Projection | 1.06 in |
| Material Internal Use | Carbon Steel |
| Chain Sprocket Pitch | 1.25 in |
| Bore Type | Finished Bore |
| Finished Bore Size | 2.438 in |
| Hub Length Thru | 1.058 in |
| O.D. | 7.034 in |
| Hub Dia. | 4 1/2 in |
| Weight | 7.92 LB |
| EAN or UPC | 697950298955 |

