Single Strand Sprocket; 100 Chain Size; 19 Teeth; Requires E QD Bushing
Item #105102345
each
Single Strand Sprocket
100 Chain Size
19 Teeth
Requires QD E Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Hub O.D.
6.25 in
Bore Size [Min]
0.875 in
Overall Length Less Threads
N/A
Sprocket Style
B
Bushing Series
E
Bushing Bore Size [Max]
3.313 in
Tooth Width
0.692 in
Material External Use
Steel
Hub Dia.
6.24 in
O.D.
8.241 in
Bore Type
Bushed
Pitch Dia.
7.594 in
Material Internal Use
Carbon Steel
Martin No.
100E19H
Inch/Metric
Inch
Width Across Teeth
0.692 in
Chain Pitch
1.250 in
Material
Steel
Construction Internal
Solid
Hub Projection
0.94 in
Chain Sprocket Pitch
1.25 in
Type
B
Bore Size [Max]
3.313 in
Bushing Type
QD
No. of Teeth Rows Strands
1
Pitch Diameter
7.594 in
No. of Teeth
19
Hub Length
0.94 in
Bushing Bore [Max]
3 1/2 in
Single Strand Tooth Thickness
0.692 in
Screw Size
1/2-13 NC
Hardened Teeth
With Hardened Teeth
Outside Dia.
8.241 in
Length Through Bore
1.625 in
No. of Strands Across
1
Bushing Bore Size [Min]
0.875 in
Chain No.
100
Bushing Bore [Min]
0.875 in
Overall Length
1 5/8 in
Chain Sprocket Number
100
Caliper Diameter
6.8185 in
Outside Dia. [Min]
8.2410 in
Weight
10.18 LB
EAN or UPC
697950042374
We're here for you
with Service Centers across the country - We have your back