Single Strand Sprocket; 100 Chain Size; 24 Teeth; Requires E QD Bushing
Item #105102141
each
Single Strand Sprocket
100 Chain Size
24 Teeth
Requires QD E Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Screw Size
1/2-13 NC
Material
Steel
Bore Type
Bushed
Martin No.
100E24H
Outside Dia. [Min]
10.2450 in
Chain Sprocket Number
100
Overall Length
1 5/8 in
No. of Teeth
24
Sprocket Style
B
Material External Use
Steel
Tooth Width
0.692 in
Bushing Series
E
Hub Projection
0.94 in
Pitch Dia.
9.577 in
Bushing Type
QD
Chain Sprocket Pitch
1.25 in
Hub Dia.
6 1/4 in
Hardened Teeth
With Hardened Teeth
Type
B
Chain Pitch
1.250 in
Hub O.D.
6.25 in
No. of Teeth Rows Strands
1
Bushing Bore [Min]
0.875 in
Inch/Metric
Inch
Hub Length
0.94 in
Material Internal Use
Carbon Steel
Overall Length Less Threads
N/A
Single Strand Tooth Thickness
0.692 in
Outside Dia.
10.245 in
Bushing Bore Size [Min]
0.875 in
Length Through Bore
1.625 in
Width Across Teeth
0.692 in
O.D.
10.245 in
Bore Size [Min]
0.875 in
Bore Size [Max]
3.313 in
Pitch Diameter
9.577 in
Chain No.
100
Construction Internal
Welded
No. of Strands Across
1
Bushing Bore Size [Max]
3.313 in
Bushing Bore [Max]
3 1/2 in
Caliper Diameter
8.8266 in
Weight
15.46 LB
EAN or UPC
697950042428
We're here for you
with Service Centers across the country - We have your back