Single Strand Sprocket; 100 Chain Size; 25 Teeth; Requires E QD Bushing
Item #105103155
each
Single Strand Sprocket
100 Chain Size
25 Teeth
Requires QD E Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Material
Steel
Material Internal Use
Carbon Steel
Construction Internal
Welded
Outside Dia. [Min]
10.6450 in
No. of Teeth Rows Strands
1
No. of Strands Across
1
Material External Use
Steel
Sprocket Style
B
Bushing Bore Size [Max]
3.313 in
Bore Size [Max]
3.313 in
Type
B
Bushing Type
QD
Pitch Diameter
9.973 in
Chain No.
100
Hardened Teeth
With Hardened Teeth
Single Strand Tooth Thickness
0.692 in
Hub Length
0.94 in
Length Through Bore
1.625 in
Martin No.
100E25H
Chain Sprocket Pitch
1.25 in
No. of Teeth
25
O.D.
10.645 in
Bushing Bore Size [Min]
0.875 in
Bushing Series
E
Caliper Diameter
9.2037 in
Bore Size [Min]
0.875 in
Hub Dia.
6 1/4 in
Hub Projection
0.94 in
Bore Type
Bushed
Overall Length
1 5/8 in
Tooth Width
0.692 in
Chain Sprocket Number
100
Inch/Metric
Inch
Chain Pitch
1.250 in
Width Across Teeth
0.692 in
Hub O.D.
6.25 in
Bushing Bore [Min]
0.875 in
Bushing Bore [Max]
3 1/2 in
Overall Length Less Threads
N/A
Outside Dia.
10.645 in
Screw Size
1/2-13 NC
Pitch Dia.
9.973 in
Weight
16.74 LB
EAN or UPC
697950042435
We're here for you
with Service Centers across the country - We have your back