Single Strand Sprocket; 100 Chain Size; 26 Teeth; Requires E QD Bushing
Item #105102707
each
Single Strand Sprocket
100 Chain Size
26 Teeth
Requires QD E Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Screw Size
1/2-13 NC
Caliper Diameter
9.6203 in
Bore Size [Min]
0.875 in
Overall Length
1 5/8 in
No. of Teeth Rows Strands
1
Bushing Bore Size [Min]
0.875 in
Inch/Metric
Inch
Hub Length
0.94 in
Chain Sprocket Number
100
Hub Dia.
6 1/4 in
Chain Sprocket Pitch
1.25 in
Construction Internal
Welded
Length Through Bore
1.625 in
Bushing Series
E
Hub Projection
0.94 in
Hub O.D.
6.25 in
Hardened Teeth
With Hardened Teeth
Outside Dia.
11.045 in
Bushing Bore [Max]
3 1/2 in
O.D.
11.045 in
Tooth Width
0.692 in
Bore Size [Max]
3.313 in
Bushing Type
QD
Bushing Bore [Min]
0.875 in
Type
B
Outside Dia. [Min]
11.0450 in
Material Internal Use
Carbon Steel
Width Across Teeth
0.692 in
Material External Use
Steel
Overall Length Less Threads
N/A
Bushing Bore Size [Max]
3.313 in
Chain Pitch
1.250 in
Material
Steel
Sprocket Style
B
Martin No.
100E26H
Chain No.
100
Pitch Dia.
10.37 in
No. of Strands Across
1
Single Strand Tooth Thickness
0.692 in
Pitch Diameter
10.370 in
Bore Type
Bushed
No. of Teeth
26
Weight
18.04 LB
EAN or UPC
697950042442
We're here for you
with Service Centers across the country - We have your back